This product requires certification to purchase.

30 gpm Carbon Block

Lancaster Water Group

One™ 30 gpm Carbon Block

  • Fast #
  • Part #LCT03CBAMINE
  • Item #7198362
  • Manufacturer Part #CT-03-CB AMINE
3.3 out of 5 Customer Rating
Brand image
Lancaster Water Group

One™ 30 gpm Carbon Block

  • Fast #
  • Part #LCT03CBAMINE
  • Item #7198362
  • Manufacturer Part #CT-03-CB AMINE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High Flow Rate
  • Extended Cartridge Life
  • Requires Certification

Documents


Specifications

Cartridge Type:
Carbon Block
Collection:
One™
Connection Size:
1-1/4
Contaminant Removal:
Chlorine, Chloramine, Taste, Odor
Diameter:
7 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
30 gpm
Height:
33 in
IAPMO Listed:
No
Micron Rating:
3 Micron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
100