Replacement Quartz Sleeve for Ultraviolet Water Purifier
Replacement Quartz Sleeve for Ultraviolet Water Purifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Quartz Sleeve for 7-LWT-UV010
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7-LWT-UV7, 7-LWT-UV010 Purifier
- Color Finish Name:
- Clear
- Diameter:
- 113189/125000 in
- Height:
- 13-11/100 in
- Length:
- 14-4/5 in
- Material:
- Quartz
- Material Type:
- Quartz Glass
- Maximum Temperature:
- 104
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1 lb