Res-Up Feeder
Res-Up Feeder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formulated to penetrate resin bead pores, loosen up, float away iron and other impurities
- Also keeps softener components and control valve parts free of build-ups which impair proper functions
- Attaches with ease to your brine tank
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- X-Factor Diamond, Platinum, Gold, Heritage, PaceSetter Softeners
- Capacity:
- 3 pt
- Color Finish Name:
- Natural
- Depth:
- 8-1/2 in
- Height:
- 6-1/2 in
- Length:
- 12-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Size:
- 3 pt
- UL Listed:
- No
- Weight:
- .5 lb
- Width:
- 8-1/2 in