X-Factor 1 cu ft. Carbon Filter with By-Pass
X-Factor 1 cu ft. Carbon Filter with By-Pass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced Diagnostics
- Reduced Water Usage with Plated Tank Technology
- Low Maintenance
- Easy Set-Up
- Media Pre-Loaded
Documents
Specifications
- Contaminant Removal:
- Chlorine, Taste, Odor
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 5.5 gpm
- Height:
- 54 in
- Material:
- Fiberglass, Plastic
- Product Type:
- Carbon Filter
- Type:
- L7LXCTL1B
- Volts:
- 120V