This product requires certification to purchase.

X-Factor 3 cu ft. Loaded Carbon Filter With Bypass

Lancaster Water Group

X-Factor 3 cu ft. Loaded Carbon Filter With Bypass

  • Fast #
  • Part #L7LX125FCTL3B
  • Item #12130303
  • Manufacturer Part #7-LX125F-CT-L-3B
4.8 out of 5 Customer Rating
Brand image
Lancaster Water Group

X-Factor 3 cu ft. Loaded Carbon Filter With Bypass

  • Fast #
  • Part #L7LX125FCTL3B
  • Item #12130303
  • Manufacturer Part #7-LX125F-CT-L-3B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced Diagnostics
  • Reduced Water Usage with Plated Tank Technology
  • Low Maintenance
  • Easy Set-Up
  • Media Pre-Loaded
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Size:
1
Contaminant Removal:
Chlorine, Taste, Odor
Filtering System:
Point of Entry
Flow Rate:
10.7 gpm
Height:
75 in
Volts:
120V