X-Factor 3 cu ft. Upflow Loaded Carbon Filter With Bypass
X-Factor 3 cu ft. Upflow Loaded Carbon Filter With Bypass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-Electric
- Field-Proven Technology
- Media Pre-Loaded
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine, Taste, Odor
- Filtering System:
- Point of Entry
- Flow Rate:
- 10.7 gpm
- Height:
- 71 in