1 Cu Ft Acid Neutralizer Filter with Bypass and Supermix
X-Factor Bronze Line 1 Cu Ft Acid Neutralizer Filter with Bypass and Supermix
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Low Maintenance
- Easy Set-Up
- Field-Proven Technology
Specifications
- Application:
- Residential
- Collection:
- X-Factor Bronze Line
- Color Finish Name:
- Natural
- Connection Size:
- 1
- Contaminant Removal:
- PH Correcton
- Flow Rate:
- 5.5 gpm
- Height:
- 57 in
- Material:
- Fiberglass, Plastic
- Size:
- 1 cu ft
- Volts:
- 120V