1 Cu Ft Sediment/Turbidity Filter with Bypass
X-Factor Diamond Line 1 Cu Ft Sediment/Turbidity Filter with Bypass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Advanced Diagnostics
- Reduced Water Usage with Plated Tank Technology
- Low Maintenance
- Easy Set-Up
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Sediment
- Collection:
- X-Factor Diamond Line
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 5 gpm
- Height:
- 54 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Volts:
- 120V