120,000 grains Tank Water Softener with Resin
This product has been replaced by
Manufacturer Part #7-LX2QC-120
X-Factor Diamond Line 120,000 grains Tank Water Softener with Resin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 120000 grains
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 2
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Depth:
- 44
- Diameter:
- 16
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- Filtering System:
- Point of Entry
- Flow Rate:
- 47 gpm
- Height:
- 69
- Length:
- 44
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 4 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 44