2 Cu Ft AquaNue (Aerated Hydrogen Sulfide Gas, Iron and Manganese Filtration) with Bypass
X-Factor Diamond Line 2 Cu Ft AquaNue (Aerated Hydrogen Sulfide Gas, Iron and Manganese Filtration) with Bypass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Advanced Diagnostics
- Reduced Water Usage with Plated Tank Technology
- Low Maintenance
- Easy Set-Up
Specifications
- Application:
- Residential
- Collection:
- X-Factor Diamond Line
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Size:
- 1
- Contaminant Removal:
- Iron
- Filtering System:
- Point of Entry
- Flow Rate:
- 9.1 gpm
- Height:
- 75
- Volts:
- 120V