3 Cu Ft Color Taste and Odor Filter with Bypass and Carbon
X-Factor Diamond Line 3 Cu Ft Color Taste and Odor Filter with Bypass and Carbon
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine, Taste, Odor
- Depth:
- 18-1/2
- Flow Rate:
- 10 gpm
- Height:
- 74-1/2
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 3 cu ft
- Weight:
- 155
- Width:
- 18-1/2