This product requires certification to purchase.

72,000 grains Tank Water Softener with Bypass and Resin

Lancaster Water Group

X-Factor Diamond Line 72,000 grains Tank Water Softener with Bypass and Resin

  • Fast #
  • Part #L7LX125300B
  • Item #7171023
  • Manufacturer Part #7-LX125-300B
3.8 out of 5 Customer Rating
Brand image
Lancaster Water Group

X-Factor Diamond Line 72,000 grains Tank Water Softener with Bypass and Resin

  • Fast #
  • Part #L7LX125300B
  • Item #7171023
  • Manufacturer Part #7-LX125-300B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Advanced Diagnostics
  • Reduced Water Usage with Plated Tank Technology
  • Low Maintenance
  • Easy Set-Up
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
72000 grains
Collection:
X-Factor Diamond Line
Connection Size:
1-1/4
Connection Type:
MPT
Filtering System:
Point of Entry
Flow Rate:
24 gpm
Height:
75
Material:
Fiberglass, Plastic
Product Type:
Water Softener
Size:
3 cu ft
Volts:
120V