This product requires certification to purchase.

16 Gallon Capacity Chemical Feed Solution Tank

Lancaster Water Treatment

16 Gallon Capacity Chemical Feed Solution Tank

  • Fast #
  • Part #LST16
  • Item #1605035
  • Manufacturer Part #ST-16
5 out of 5 Customer Rating
Brand image
Lancaster Water Treatment

16 Gallon Capacity Chemical Feed Solution Tank

  • Fast #
  • Part #LST16
  • Item #1605035
  • Manufacturer Part #ST-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for treatment on low PH
  • Child resistant closure deters accidental entry
  • Used with chemical feed pumps
  • Storage tank for chemical solutions
  • Features a rust resistant jacket
  • Requires Certification

Specifications

Brand Model Compatibility:
Chemical Feed Pumps 100 Series, C Series, XP Series, MM2
Depth:
14 in
Diameter:
14 in
Height:
24 in
Material:
Plastic
Material Type:
Polypropylene
UL Listed:
No