Single Handle Water Filter Faucet in Black
Designer Single Handle Water Filter Faucet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-9, ANSI 372
- Application:
- Residential, Commercial
- Collection:
- Designer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle