This product requires certification to purchase.

1-1/2 CF ACID NEUTRALIZER W/BYP

Lancaster Water Treatment

Heritage 1-1/2 CF ACID NEUTRALIZER W/BYP

  • Fast #
  • Part #L7EDAN15B
  • Item #402240
  • Manufacturer Part #7-EDAN-1.5B
3.1 out of 5 Customer Rating
Brand image
Lancaster Water Treatment

Heritage 1-1/2 CF ACID NEUTRALIZER W/BYP

  • Fast #
  • Part #L7EDAN15B
  • Item #402240
  • Manufacturer Part #7-EDAN-1.5B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality components and durability results in longer life
  • Simplified design has low maintenance and low operating costs built into the system
  • Treats water to protect pipes, faucets, water heaters, boilers and all appliances requiring the use of water
  • 1 1/2 cubic foot acid neutralizer to correct low pH Water
  • Available in handy spray bottle
  • Ultra-sensitive; long-lasting bubbles
  • For use on CSST systems
  • All temperature formula: -55°F to 200°F (-48°C to 93°C)
  • Requires Certification

Specifications

Application:
Residential
Collection:
Heritage
Connection Size:
1
Contaminant Removal:
PH Neutralizer
Diameter:
10 in
End Connection 1:
MNPT
End Connections:
MNPT
Flow Rate:
6 gpm
Height:
65 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
1-1/2 cu ft
UL Listed:
No
Volts:
115V
Width:
18-1/2 in