1 CFT ACID NEUTRALIZER W/BYP
Heritage 1 CFT ACID NEUTRALIZER W/BYP
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Heritage
- Connection Size:
- 1
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 18-1/2 in
- Diameter:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 5 gpm
- Height:
- 60 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 1 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 18-1/2 in