Service Wrench (X-Factor Valves)
Service Wrench (X-Factor Valves)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- CE Approved:
- No
- Depth:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF:
- NSF 44, NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- .05 lb
- Width:
- 6 in