300,000 grains Tank Water Softener with Resin
X-Factor Diamond Line 300,000 grains Tank Water Softener with Resin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 300000 grains
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1-1/2
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Diameter:
- 24 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 53 gpm
- Height:
- 76 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 10 cu ft
- Volts:
- 115V
- Width:
- 44 in