This product requires certification to purchase.

450,000 grains Tank Water Softener with Resin

Lancaster Water Treatment

X-Factor Diamond Line 450,000 grains Tank Water Softener with Resin

  • Fast #
  • Part #L7LX2450
  • Item #7198375
  • Manufacturer Part #7-LX2-450
4.7 out of 5 Customer Rating
Brand image
Lancaster Water Treatment

X-Factor Diamond Line 450,000 grains Tank Water Softener with Resin

  • Fast #
  • Part #L7LX2450
  • Item #7198375
  • Manufacturer Part #7-LX2-450
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Capacity:
450000 grains
Collection:
X-Factor Diamond Line
Connection Size:
2
Connection Type:
MPT
Contaminant Removal:
Hardness
Depth:
44 in
Diameter:
30 in
Diameter - Inside 1:
5/6 in
Filtering System:
Point of Entry
Flow Rate:
84 gpm
Height:
76 in
Length:
44 in
Material:
Fiberglass, Plastic
Material Type:
Polyoxymethylene
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
36
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Hose
Size:
15 cu ft
UL Listed:
No
Volts:
115V
Width:
44 in