48,000 grains Tank Water Softener with Bypass and Resin
X-Factor Gold Line 48,000 grains Tank Water Softener with Bypass and Resin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 48000 grains
- Collection:
- X-Factor Gold Line
- Connection Size:
- 1
- Connection Type:
- MPT
- Filtering System:
- Point of Entry