18,000 grains Tank Water Softener with Bypass and Resin
X-Factor Platinum Line 18,000 grains Tank Water Softener with Bypass and Resin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modular design is easy-to-service and maintain, and solid-state microprocessor with push button simplicity for ease-of-use
- Programmable control to customize use to family needs and lower operating costs
- Minimized usage of salt and water
- 24,000 grain maximum capacity with 3/4 cubic foot of resin
Specifications
- Application:
- Residential
- Capacity:
- 18000 grains
- Collection:
- X-Factor Platinum Line
- Connection Size:
- 1
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Diameter:
- 8 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 11 gpm
- Height:
- 56 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Water Softener
- Size:
- 3/4 cu ft
- Volts:
- 115V
- Width:
- 18-1/2 in