X-Factor Series 22 gpm Water Softener

Part #L7FESLX45B  |  Item #4085719  |  Manufacturer Part #7-FESLX-45B

$1,165.20 EACH

Flow Rate:

22 gpm
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Family members will all experience the improvements of treated water after installation
  • Backwash rates on the Ironsoft are a fraction of the requirements of ordinary iron filters, which allows the use of the Ironsoft on relatively poor producing wells
  • The electronic control valve with demand initiated time clock initiated regeneration allows the dealer to precisely predict the use and installation of the proper system to achieve the desired results for the home
  • 48,000 grain two-tank water softener, designed to remove hardness and Iron

Specifications

Application: Residential

CE Approved: No

Collection: X-Factor Series

Color Finish: Black

Color Finish Category: Blacks

Contaminant Removal: Hardness, Iron

Diameter: 12 in

End Connection 1: MNPT

End Connections: MNPT

Filtering Material: Yes

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Male

Flow Rate: 22 gpm

Height: 61 in

Length: 16-1/4 in

Material: Fiberglass, Plastic

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: No

Pipe Tubing Size: 1 in

Pressure Class: 150#

Size: 1-1/2 cu ft

UL Listed: No

Volts: 115V

Weight: 127

Width: 18-1/2 in