36,000 grains Tank Water Softener with Bypass and Resin
X-Factor Platinum Line 36,000 grains Tank Water Softener with Bypass and Resin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brings advanced technology and enhanced performance to water conditioning
- Fully adjustable cycle times with a 6 cycle control valve
- Features 45,000 grain/1.5 cu ft softening capacity with high quality resin
- Days feature override: 1-28 days available
- Treated water brine refill
- Three modes of operation available: meter immediate, meter delayed, or time clock delayed
- Stores system configuration and operation data in non-volatile memory
- Monitors water consumption, water flow rates, gallons since last regeneration, days between regeneration, total regeneration since startup
- Modular design is easy to service and maintain
Specifications
- Application:
- Residential
- CE Approved:
- No
- Capacity:
- 36000 grains
- Collection:
- X-Factor Platinum Line
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 14 gpm
- Height:
- 67 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 1-1/2 cu ft
- Volts:
- 115V
- Weight:
- 127 lb
- Width:
- 18-1/2 in