1/2 in. Stainless Steel NPT 300# Auto Drain Valve
1/2 in. Stainless Steel NPT 300# Auto Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blowout proof stem
- Adjustable packing gland
- Glass reinforced Teflon seats
- NPT end connections
- 2 piece construction
- Stainless steel ball & stem
- Stainless steel handle
- Drilled vent port
- Drilled vent hole in ball
Documents
Specifications
- ANSI:
- ANSI 304
- ASTM:
- ASTM A-351 CF8M
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-27/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, CF8M, PTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Compressed Air
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof