This product requires certification to purchase.

20 ft. HDPE Dual Wall Polyethylene Corrugated Pipe

Lane Enterprises

20 ft. HDPE Dual Wall Polyethylene Corrugated Pipe

  • Fast #
  • Part #LHD100EC10
  • Item #7841816
  • Manufacturer Part #HD100EC 10
5 out of 5 Customer Rating
Brand image
Lane Enterprises

20 ft. HDPE Dual Wall Polyethylene Corrugated Pipe

  • Fast #
  • Part #LHD100EC10
  • Item #7841816
  • Manufacturer Part #HD100EC 10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-3350, ASTM D-2321, ASTM D-3212, ASTM F-477, ASTM F-2136, ASTM F-2648
Diameter - Inside 1:
10
Diameter - Outside:
12 in
Length:
20
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Dual Wall