20 ft. HDPE Dual Wall Polyethylene Corrugated Pipe
20 ft. HDPE Dual Wall Polyethylene Corrugated Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-3350, ASTM D-2321, ASTM D-3212, ASTM F-477, ASTM F-2136, ASTM F-2648
- Diameter - Inside 1:
- 18
- Diameter - Outside:
- 21-1/2 in
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Dual Wall