This product requires certification to purchase.

4 in. x 100 ft. HDPE Single Wall Corrugated Solid Pipe

Lane Enterprises

4 in. x 100 ft. HDPE Single Wall Corrugated Solid Pipe

  • Fast #
  • Part #LHD4X100
  • Item #7841803
  • Manufacturer Part #LHD4X100
4.8 out of 5 Customer Rating
Brand image
Lane Enterprises

4 in. x 100 ft. HDPE Single Wall Corrugated Solid Pipe

  • Fast #
  • Part #LHD4X100
  • Item #7841803
  • Manufacturer Part #LHD4X100
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
4 in