6 in. x 20 ft. HDPE Drainage Pipe
6 in. x 20 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HD100EC pipe is a dual wall high density polyethylene(HDPE) pipe with a smooth interior and corrugated exterior manufactured for all drainage applications
- Integrated bell and spigot couplers are provided on nominal 20' pipe lengths with diameters ranging from 4" to 60"
- Joint performance: Lane's HD100EC pipe affords the full range of joint performance available today, from soil-tight to water-tight (per ASTM D3212)
- Pipe standards and raw material: HD100EC pipe is certified and marked as ASTM F2648 pipe and is produced from an engineered compound of virgin and recycled HDPE resins meeting the cell classification and material performance requirements of both ASTM F2648 M252/M294R
- Service life: HD100EC pipe exceeds the AASHTO and ASTM pipe material standards by using HDPE resin compounds with enhanced long term properties
- Certification: All polyethylene pipe products with the Lane logo and the ASTM F2648 marking are manufactured, tested and supplied in accordance with the above-described specifications, and as a minimum meets the material performance requirements of both ASTM F2648 and AASHTO M252/M294
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294R
- ASTM:
- ASTM D-3212, ASTM F-2136, ASTM F-2648, ASTM F-477
- Diameter - Outside:
- 7-1/20 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 6 in