This product requires certification to purchase.

65 x 33-3/4 in. Soaker Drop-In Bathtub with Center Drain in White

Laney 65 x 33-3/4 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIS207WH
  • Item #4887779
  • Manufacturer Part #S207-WH
5 out of 5 Customer Rating
Brand image

Laney 65 x 33-3/4 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIS207WH
  • Item #4887779
  • Manufacturer Part #S207-WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
80 gal
Collection:
Laney
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
21-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Overall Length:
65 in
Overall Width:
33-3/4 in
UL Listed:
Yes