20-Mil PVC Liner
20-Mil PVC Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 20 mil