Large Cellulose Sponge in Yellow
Large Cellulose Sponge in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stronger, less likely to fall apart while in use
- More absorbent than polyurethane sponges
Specifications
- Color Finish Name:
- Yellow
- Length:
- 7-4/5 in
- Material:
- Cellulose
- Product Type:
- Sponge
- Thickness:
- 11/20 in
- Width:
- 4-3/10 in