28 x 18-4/5 in. 5W 10-Light 2-Tier LED Mid-century Modern Chandelier in Lacquered Brass
Axton 28 x 18-4/5 in. 5W 10-Light 2-Tier LED Mid-century Modern Chandelier in Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Effortlessly cool, this mid-century modern design inspires any space with its chic vintage vibe
- Classic gleaming light brass finish
- This stem hung fixture may be hung on a sloped ceiling
- Please refer to Lark's warranty for complete product warranty details, some warranty limitations may apply
Specifications
- Ballast Type:
- Residential
- Collection:
- Axton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lacquered Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 18-4/5 in
- Length:
- 28 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 10
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665838510
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 28 in