100W 3-Light Medium E-26 Vanity Fixture in Heritage Brass
Kline 100W 3-Light Medium E-26 Vanity Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry rated
- Included down rods - 1 - 6"
- 2-12"
- Finish group - light brass
- Style interior - transitional
- General Hinkley warranty statement
- T-style lamps not included
- Vintage filament bulbs
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted either up or down
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Kline
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665853483
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-4/5 in