14.25" 120W 2-Light E26 Vanity Fixture in Black
Kline 14.25" 120W 2-Light E26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry Rated
- Included Down Rods - 1-6"
- 2-12"
- Style Interior - Transitional
- General Hinkley Warranty Statement
- Finish Group - Black
- Mounting hardware is hidden on the backplate to ensure a clean silhouette
- UL Rated for damp locations
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Kline
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11 in
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Lights Included:
- No
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665853438
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in