20W LED 2?Light 22in. Wall Sconce in Black with Lacquered Brass & Clear Glass
Livie 20W LED 2?Light 22in. Wall Sconce in Black with Lacquered Brass & Clear Glass
Frequently Purchased Together
Product Details
Product Details
- Please refer to Lark's Warranty for complete product warranty details, some warranty limitations may apply. Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards.
- Confidently create a modern moment with this dynamic design statement. Shown with T-style bulbs (not included). Fixture can be mounted horizontally or vertically. Striking black finish enhances design. Mounting hardware is hidden on the backplate to ensure a clean silhouette
- Includes clear glass shades
- Requires (2) medium (E26) 10 watt bulbs (not included)
- Capable of being dimmed
- Recommended for use with Vintage Edison style bulbs
- Can be mounted to provide up or down lighting
- UL listed for damp locations
- Covered by Lark's 1 year manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Livie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Lighting Direction:
- Up Lighting, Down Lighting, Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 20 W
- Width:
- 5 in