100W 1-Light 13-3/10 in. Wall Sconce in Black
Simon 100W 1-Light 13-3/10 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
- Features on/off switch
- The articulating arm can swing left or right and the shade can be adjusted up or down
- Please refer to Lark's warranty for complete product warranty details. Some warranty limitations may apply
- Effortlessly cool, this mid-century modern design inspires any space with its chic vintage vibe
Specifications
- ADA Compliant:
- No
- Collection:
- Simon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665832501
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 100 W
- Width:
- 8 in