5/8 in. Nylon Nut, Washer and Gasket
5/8 in. Nylon Nut, Washer and Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 5/8 in
- Diameter - Outside:
- 15/16 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Nylon
- UPC:
- 052151062352