Lead Law Compliant 1/2 16 POINT Ceramic Cartridge COLD
Lead Law Compliant 1/2 16 POINT Ceramic Cartridge COLD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Cold, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 052151201454