1-1/2 in. MIPT x ACME PVC Swing Joint Assembly
1-1/2 in. MIPT x ACME PVC Swing Joint Assembly
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- ACME
- End Connections:
- MIPT x ACME
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 315 psi
- Product Type:
- Swing Joint
- Smart Home Enabled:
- No
- UL Listed:
- No