This product requires certification to purchase.

1 x 12 in. MIPT PVC Swing Joint

LASCO Fittings

1 x 12 in. MIPT PVC Swing Joint

  • Fast #
  • Part #LG132212
  • Item #2106122
  • Manufacturer Part #LG132212
5 out of 5 Customer Rating
Brand image
LASCO Fittings

1 x 12 in. MIPT PVC Swing Joint

  • Fast #
  • Part #LG132212
  • Item #2106122
  • Manufacturer Part #LG132212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
12 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
315 psi
Product Type:
Swing Joint
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No