This product requires certification to purchase.

MPT x FPT Plastic Extension Kit in White

LASCO Fittings

MPT x FPT Plastic Extension Kit in White

  • Fast #
  • Part #L434020
  • Item #7514533
  • Manufacturer Part #434020
4.5 out of 5 Customer Rating
Brand image
LASCO Fittings

MPT x FPT Plastic Extension Kit in White

  • Fast #
  • Part #L434020
  • Item #7514533
  • Manufacturer Part #434020
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Faucet Part Type
Extension Kit
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov