Call for Pricing
Call for Pricing
This product requires certification to purchase.

1-1/2 x 1-1/4 in. Compression x MPT Polypropylene Adapter

You last purchased this on
 
Lateral Connection

Cepex® 1-1/2 x 1-1/4 in. Compression x MPT Polypropylene Adapter

Brand image
You last purchased this on
 
Lateral Connection

Cepex® 1-1/2 x 1-1/4 in. Compression x MPT Polypropylene Adapter

  • Fast #
  • Part #L21933
  • Item #7222657
  • Manufacturer Part #21933
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Cepex®
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No



Customers Also Bought
1–6 of 18 items
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #UQ4775050
Item #525329
5 out of 5 Customer Rating
Requires Certification
Part #PDWVLS9K
Item #9213881
5 out of 5 Customer Rating
Requires Certification
Part #CP9F
Item #3360
3.5 out of 5 Customer Rating
Requires Certification
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing