This product requires certification to purchase.

F40 LAT 622 GSN 16-080 10-027 134

Latitude F40 LAT 622 GSN 16-080 10-027 134

  • Fast #
  • Part #SCH488865
  • Item #7979161
4.7 out of 5 Customer Rating
Brand image

Latitude F40 LAT 622 GSN 16-080 10-027 134

  • Fast #
  • Part #SCH488865
  • Item #7979161
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Latitude
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Straight
Thickness:
1-3/8 in, 1-3/4 in, 1-1/2 in