This product requires certification to purchase.

12-5/8 x 1 in. Replacement Blower Wheel

Lau Industries/ Ruskin Company

12-5/8 x 1 in. Replacement Blower Wheel

  • Fast #
  • Part #L00874616
  • Item #7522980
  • Manufacturer Part #00874616
4 out of 5 Customer Rating
Brand image
Lau Industries/ Ruskin Company

12-5/8 x 1 in. Replacement Blower Wheel

  • Fast #
  • Part #L00874616
  • Item #7522980
  • Manufacturer Part #00874616
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blower Type:
Belt Drive
Diameter:
1 in
Length:
12-5/8 in
Material:
Galvanized
RPM:
1900