This product requires certification to purchase.

16 in. Clockwise 5-Blade Fan

Lau Industries/ Ruskin Company

16 in. Clockwise 5-Blade Fan

  • Fast #
  • Part #L60560301
  • Item #7523160
  • Manufacturer Part #60560301
3.1 out of 5 Customer Rating
Brand image
Lau Industries/ Ruskin Company

16 in. Clockwise 5-Blade Fan

  • Fast #
  • Part #L60560301
  • Item #7523160
  • Manufacturer Part #60560301
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
23°
CFM:
3552
Diameter:
16
Energy Star Compliant:
No
RPM:
1625
UL Listed:
No