18 in. Clockwise 5-Blade Fan
18 in. Clockwise 5-Blade Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Blade Pitch:
- 27°
- CFM:
- 4086 ft3/min
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- RPM:
- 1625
- UL Listed:
- No