This product requires certification to purchase.

22-5/8 x 1 in. Blower Assembly

Lau Industries/ Ruskin Company

22-5/8 x 1 in. Blower Assembly

  • Fast #
  • Part #L3820800004M
  • Item #7522823
  • Manufacturer Part #3820800004M
5 out of 5 Customer Rating
Brand image
Lau Industries/ Ruskin Company

22-5/8 x 1 in. Blower Assembly

  • Fast #
  • Part #L3820800004M
  • Item #7522823
  • Manufacturer Part #3820800004M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Blower Type:
Belt Drive
Diameter:
1 in
Height:
24-1/8 in
Length:
22-5/8 in
Material:
Steel
Width:
14-11/16 in