4-1/2 x 1/2 in. Replacement Blower Wheel
4-1/2 x 1/2 in. Replacement Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Galvanized, Cold Rolled Steel
- RPM:
- 1750