6-7/8 x 1/2 in. Replacement Blower Wheel
6-7/8 x 1/2 in. Replacement Blower Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Bore Size:
- 0.5
- Diameter:
- 5-1/4 in
- Length:
- 6-7/8 in
- Material:
- Aluminum, Steel
- Product Type:
- Blower Wheel
- RPM:
- 3450