9-1/2 x 1/2 in. 1750 RPM Replacement Blower Wheel
9-1/2 x 1/2 in. 1750 RPM Replacement Blower Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 1/2 in
- Length:
- 9-1/2 in
- Material:
- Galvanized, Cold Rolled Steel
- Product Type:
- Blower Wheel
- RPM:
- 1750